Beli digital angle gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IMEX Pengukur Sudut Digital (Busur Derajat Digital)Deskripsi:Combine angle finding with a laser pointer gives a unique alignment function.atribut:
- Measure (°): 0-185
- Battery (V): 9
- KLEIN Digital Angle Gauge and Levelatribut:
- Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
- Content Set: Soft case, AAA batteries (2 pieces) ; Soft case
- Height (mm): 56
- Length (mm): 60
- Magnet: Yes
- Material: ABS resin, built-in rare earth magnet
- Measurement Accuracy: ±0.2° (±0.1° at 0°, 90°, 180°)
- Measurement Range: 90° in 4 directions (180° in 2 directions)
- Measurement Range Encirclement: 90° in 4 directions (180° in 2 directions)
- Minimum Display: 0.1°
- Power Source: 2 AAA alkaline batteries (included)
- Thickness (mm): 30
- Waterproof and Dustproof Standard: IP42
- SNDWAY Inklinometer (Pengukur Kemiringan)Deskripsi:Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.atribut:
- Accuracy (°): ±0.2
- Battery (mAh): 400
- Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
- Range (°): 4x90
- Resolution (°): 0.05
- monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital)Deskripsi:Produk ini juga sering disebut dengan Alat Ukur Sudut Derajat Digitalatribut:
- Accuracy: +/- 0.2 degree
- Minimum reading (degrees): 0.1
- Auto Power OFF: 5 minutes
- Material: Aluminium
- Dimensions (mm): 59x59x27
- Operating Temperature Range (°C): -10 to 50
- Power Supply: AAA alkaline batteries x 1 present (not included)
- range of measurement: 0 ~ 90 degree
- Vertex Angle LevelDeskripsi:The pointer is rotating in a hydraulic oil for stable, precise and error-eliminating reading, even to a differential subgraduation less than one degree. The two pointers or the vernier versus the annular graduations are read supper imposedly with minimum reading error.Double annular graduations are provided for preventing wisual reading error.The transparent temperature-resistant oil may visually amplify the pointer for a better optical reading.The double-rail magnet may attract this angle level on a round pipe or a surface of ferrous material.An extension rule could be inserted into the bottom slot for measurement and drawing line for wider area.
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- monotaro Safety/Protection Glasses (Kacamata Pelindung)Deskripsi:Design that file outline of the face.- Adopted polycarbonate with high impact resistance foe lanses.- With UV 385 (99%cut) function.- With anti-fog function- Specification : Reinforcing processing, UV protection, with protctive film.atribut:
- Package Weight (g): 52
- JIS Standard: Non-standardized
- Lens: Anti-fog + curing treatment
- Lens Color: Clear
- Material: (Temple part) Nylon resin
- Material (Lens): Polycarbonate
- Standard: ANSI Z 87.1
- BOSCH Digital Angle FinderDeskripsi:Deskripsi:Pengukur sudut digital, jarak kerja 0 derajat - 220 derajatatribut:
- Measurement Accuracy Vials (°): ± 0.05
- Approximate Battery Power (hour): 80
- Measurement Range (°): 0-220
- Arm Length (cm): 40
- Power Supply (V): 4 x 1.5 LR6 (AA)
- Measurement Accuracy Angles (°): ± 0.1
- Accuracy of Angle Calculation (°): ± 0.1
- Approximate Automatic Deactivation (minute): 30
- YUTAKA Kevlar Gloves (Sarung Tangan)Deskripsi:sarung tangan kevlar benang jahit anti gores dan kuat silet pisau dan golok.
- Ardent Office Furniture Office Chair Laboratory Gemini 192 Series (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat: Moulded PU Seat
- KING'S Safety/Protection Glasses Icaria (Kacamata Safety)Deskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- GOSAVE Back Support Belt (Pelindung Punggung)Deskripsi:- Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable pointatribut:
- Color: Black
- Material: Polyester
- Suspenders (inch): 1-1/2
- Suspenders Material: Tali Elastis
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- GVDA Digital Waterpas Inclinometeratribut:
- Battery Type: 2x1.5 V AAA batteries
- Calibration (°): 0
- Dimensions (LxWxH) (mm): 68x32x62
- Measuring Range of Digital Display (°): 4x90
- Precision of Digital Display (°): ±0.1 at 0° and 90°, ±0.2 at other angles
- Resolution of Digital Display (°): 0.05
- Storage Temperature (°C): -10 to 50
- Working Temperature (°C): 0 to 40
- UNI-T Digital Angle Meter (Pengukur Sudut)atribut:
- Accuracy (⁰): ± 0.2
- Certificate: RoHS
- Power: 3.7V lithium battery (300mah)
- Resolution (⁰): 0.01
- Standard Carton Measurement (mm): 165×150×130
- Battery Capacity: 3.7V lithium battery (300mah)
- Charging: Type C Charging Interface
- Display: EBTN
- Laser Indication: Two-side lasers
- Magnet Base: Four-side magnets
- Measurement Range (⁰): 4×90
- Product Color : Black and red
- Product Size(mm): 60×60×30
- Relative/absolute Measurement: Yes
- Standard Accessories : Type-C male to female extension cable, USB adapter
- Working Time (hour): 2
Daftar Harga digital angle gauge Terbaru October 2026
| KING'S Safety/Protection Glasses Divisa (Kacamata Pelindung) | Rp38.900 |
| IMEX Pengukur Sudut Digital (Busur Derajat Digital) | Rp7.299.900 |
| KLEIN Digital Angle Gauge and Level | Rp1.699.900 |
| SNDWAY Inklinometer (Pengukur Kemiringan) | Rp669.900 |
| monotaro Mini Digital Angle Meter (With Bottom Magnet) (Alat Ukur Sudut Derajat Digital) | Rp609.900 |
| Vertex Angle Level | Rp809.900 |
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| Comet Palm Fit Gloves (Sarung Tangan) | Rp8.900 |
| monotaro Safety/Protection Glasses (Kacamata Pelindung) | Rp71.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp4.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Divisa%20(Kacamata%20Pelindung)/0gP101000016-7.jpg)
/aeP109062374-1.jpg)

/7cP111281264-1.jpg)
%20(Alat%20Ukur%20Sudut%20Derajat%20Digital)/itP103181677-1.jpg)

/ppP102342925-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%2FProtection%20Glasses%20(Kacamata%20Pelindung)/P101581323-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Potong%20Aramid/YUTAKA%20Kevlar%20Gloves%20(Sarung%20Tangan)/nrP103448855-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Divisa%20(Kacamata%20Pelindung)/dfP101546483-4.jpg)
/a1P104702361-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Safety%2FProtection%20Glasses%20Icaria%20(Kacamata%20Safety)/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Penyangga%20Punggung/Sabuk%20Penyangga/GOSAVE%20Back%20Support%20Belt%20(Pelindung%20Punggung)/qzP103195971-2.jpg)
/P101518558-2.jpg)

/beP109205410-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)